Chatsworth 11764-719 Slip-On Cover, Ring Panel, Black, 19 in. | Graybar Store
Chatsworth - Slip-On Cover, Ring Panel, Black, 19 in. - 11764-719
+ / - Hover over image to Zoom
Other Views

    Slip-On Cover, Ring Panel, Black, 19 in.

    Manufacturer: Chatsworth
    Manufacturer #: 11764-719
    SKU: 99709547
    $21.52
    Checking Pricing
         
    Height (Inches):3.47 in.
    Material:Steel
    Size:3.47 H x 19 W in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11764-719
    • Color Black
    • Size 3.47 H x 19 W in
    • Type Slip-On Cover
    • Height (Inches) 3.47 in.
    • Width 19 in
    • Material Steel
    Product Overview:
    Slip-On Cover, Size: 3.47 H x 19 W in, Black, Steel