GE Lighting F72T12/CW 15PK Slimline White Lamp, 55W | Graybar Store
GE Lighting - Slimline White Lamp, 55W - F72T12/CW 15PK
+ / - Hover over image to Zoom
Other Views

    Slimline White Lamp, 55W

    Manufacturer: GE Lighting
    Manufacturer #: F72T12/CW 15PK
    SKU: 88111968
    $10.47
    Checking Pricing
         
    Wattage:55
    Rated Life (Hour):12000
    Initial/Mean Lumens:4500/4140
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:13743
    Length:72 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F72T12/CW 15PK
    • Alternate Manufacturer Part No. 13743
    • Base Type Fa8
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 4500/4140
    Product Overview:
    Cool white 55W T12 linear fluorescent lamp with Fa8 base, color temperature 4100K, 12000 rated life hours, initial/mean lumens 4500/4140 for full wattage applications.