Hubbell Wiring Device - Kellems RL310 Slimline Single Pin 660W 600V Fluorescent Lampholder With Plunger | Graybar Store
Hubbell Wiring Device - Kellems - Slimline Single Pin 660W 600V Fluorescent Lampholder With Plunger - RL310
+ / - Hover over image to Zoom
Other Views

    Slimline Single Pin 660W 600V Fluorescent Lampholder With Plunger

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RL310
    SKU: 25081351
    $7.83
    Checking Pricing
         
    Lampholder Type:Fluorescent
    Rating:600W, 600V
    Lamp Base:Plunger
    Body Type/Material:Pedestal, Slide-On
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RL310
    • Body Type/Material Pedestal, Slide-On
    • Lamp Base Plunger
    • Lampholder Type Fluorescent
    • Rating 600W, 600V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Slimline 660W 600V single-pin fluorescent lampholder with plunger base.