Leviton 2536 Slimline Single Pin 660W 1000V Linear Fluorescent Lampholder With Quickwire Terminals, White Plastic | Graybar Store
Leviton - Slimline Single Pin 660W 1000V Linear Fluorescent Lampholder With Quickwire Terminals, White Plastic - 2536
+ / - Hover over image to Zoom
Other Views

    Slimline Single Pin 660W 1000V Linear Fluorescent Lampholder With Quickwire Terminals, White Plastic

    Manufacturer: Leviton
    Manufacturer #: 2536
    SKU: 90001234
    $11.07
    Checking Pricing
         
    Lampholder Type:Linear Fluorescent
    Rating:660W, 1000V
    Lamp Base:Single Pin
    Body Type/Material:Shallow Base
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 2536
    • Body Type/Material Shallow Base
    • Lamp Base Single Pin
    • Lampholder Type Linear Fluorescent
    • Rating 660W, 1000V
    • Country of Origin MX - Mexico
    Product Overview:
    White 660W, 1000V slide-on/lock-on single-pin standard fluorescent lampholder with slimline base. Quickwire 18 AWG solid or stranded tinned.