GE Lighting F48T12/SP35 SLIMLINE LAMP | Graybar Store
GE Lighting - SLIMLINE LAMP - F48T12/SP35
+ / - Hover over image to Zoom
Other Views

    SLIMLINE LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F48T12/SP35
    SKU: 88111913
    $29.75
    Checking Pricing
         
    Wattage:40
    Rated Life (Hour):9000
    Initial/Mean Lumens:3000/2820
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:15262
    Length:48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F48T12/SP35
    • Alternate Manufacturer Part No. 15262
    • Base Type Fa8
    • Bulb Shape T12
    • Color Temperature (Kelvin) 3500
    • Initial/Mean Lumens 3000/2820
    Product Overview:
    Cool white 40W T12 linear fluorescent lamp with Fa8 base, color temperature 3500K, 9000 rated life hours, initial/mean lumens 3000/2820 for full wattage applications.