Leviton 6D460-5E eXtreme® Cat 6+ SlimLine Boot Patch Cord | Graybar Store
Leviton - eXtreme® Cat 6+ SlimLine Boot Patch Cord - 6D460-5E
+ / - Hover over image to Zoom
Other Views

    eXtreme® Cat 6+ SlimLine Boot Patch Cord

    Manufacturer: Leviton
    Manufacturer #: 6D460-5E
    SKU: 25120937
    $9.92
    Checking Pricing
         
    Color:Black
    Length:5 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6D460-5E
    • Color Black
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length 5 ft.
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    eXtreme® Slimline Boot UTP Patch Cord, Length: 5 ft, RJ45, Black, Category: Cat 6, Wiring Configuration: T568B