GE Lighting F72T12/SP35 15PK Slimline 55W Cool White Lamp, 3500K | Graybar Store
GE Lighting - Slimline 55W Cool White Lamp, 3500K - F72T12/SP35 15PK
+ / - Hover over image to Zoom
Other Views

    Slimline 55W Cool White Lamp, 3500K

    Manufacturer: GE Lighting
    Manufacturer #: F72T12/SP35 15PK
    SKU: 88111981
    $34.31
    Checking Pricing
         
    Wattage:55
    Rated Life (Hour):12000
    Initial/Mean Lumens:4700/4420
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:15286
    Length:72 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F72T12/SP35 15PK
    • Alternate Manufacturer Part No. 15286
    • Base Type Fa8
    • Bulb Shape T12
    • Color Temperature (Kelvin) 3500
    Product Overview:
    Cool white 55W T12 linear fluorescent lamp with Fa8 base, color temperature 3500K, 12000 rated life hours, initial/mean lumens 4700/4420 for full wattage applications.