Leviton Slim Series 20A 125V NEMA 5-20R Heavy-Duty Hospital Grade Receptacle | Graybar Store
Leviton - Slim Series 20A 125V NEMA 5-20R Heavy-Duty Hospital Grade Receptacle
+ / - Hover over image to Zoom
Other Views

    Slim Series 20A 125V NEMA 5-20R Heavy-Duty Hospital Grade Receptacle

    Manufacturer: Leviton
         

    Slim Series NEMA 5-20R 20A 125V heavy duty hospital grade receptacle.

    Leviton Hospital Grade Receptacles undergo the most stringent UL testing to assure continuous, safe operation in any application requiring high-abuse tolerance, including health care facilities, manufacturing plants and schools.
    See More >>
    • Manufacturer Leviton
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Amperage
    Color
    Voltage Rating
    NEMA Rating
    Receptacle Configuration
    Price
    8300-HI
    88311466
    20A
    Ivory
    125
    NEMA 5-20R
    2-Pole, 3-Wire
    $
    12
    .71
    /
    EA
    88311466
    Amperage
    20A
    Color
    Ivory
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    12
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8300-HR
    88311467
    20A
    Red
    125
    NEMA 5-20R
    2-Pole, 3-Wire
    $
    13
    .07
    /
    EA
    88311467
    Amperage
    20A
    Color
    Red
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    $
    13
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8300-HW
    88311468
    20A
    White
    125 V
    NEMA 5-20R
    $
    25
    .29
    /
    EA
    88311468
    Amperage
    20A
    Color
    White
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    $
    25
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8300-HGY
    90087565
    20A
    Grey
    125 V
    NEMA 5-20R
    $
    13
    .53
    /
    EA
    90087565
    Amperage
    20A
    Color
    Grey
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    $
    13
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8300-HT
    25282124
    20A
    Almond
    125 V
    NEMA 5-20R
    $
    11
    .08
    /
    EA
    25282124
    Amperage
    20A
    Color
    Almond
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    $
    11
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    8300-H
    90087586
    20A
    Brown
    125 V
    NEMA 5-20R
    $
    13
    .07
    /
    EA
    90087586
    Amperage
    20A
    Color
    Brown
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    $
    13
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311466 SKU, 88311466 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    12
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311467 SKU, 88311467 ANALYTICS...
    Voltage Rating
    125
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Price
    $
    13
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88311468 SKU, 88311468 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    Price
    $
    25
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90087565 SKU, 90087565 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    Price
    $
    13
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25282124 SKU, 25282124 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    Price
    $
    11
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90087586 SKU, 90087586 ANALYTICS...
    Voltage Rating
    125 V
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    Price
    $
    13
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available