TE Connectivity ALR-TL-115 Slim Profile Thermal Photocontrol | Graybar Store
TE Connectivity - Slim Profile Thermal Photocontrol - ALR-TL-115
+ / - Hover over image to Zoom
Other Views

    Slim Profile Thermal Photocontrol

    Manufacturer: TE Connectivity
    Manufacturer #: ALR-TL-115
    SKU: 88007968
    $13.78
    Checking Pricing
         
    Watts Tungsten:1800
    VA Ballast:1100
    Volts AC:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # ALR-TL-115
    • VA Ballast 1100
    • Volts AC 120
    • Watts Tungsten 1800
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Slim profile thermal photocontrol, 120V AC, 1100VA ballast, 1800W tungsten for installation in compact areas.
    • Adjustable slim base
    • Thinline profile - perfect for tight spots
    • 30 to 45 second time delay
    • UL and CSA listed
    • Durable polycarbonate housing
    • Fail mode is ON