Hubbell Wiring Device - Kellems RU100W Slim Fit Box | Graybar Store
Hubbell Wiring Device - Kellems - Slim Fit Box - RU100W
+ / - Hover over image to Zoom
Other Views

    Slim Fit Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RU100W
    SKU: 25081528
    $23.89
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:Rectangular
    Color:White
    Size:3.4 W x 5.57 L x 1.55 H in
    No. of Gangs:1-Gang
    Depth:1.55 in.
    Packaging:1 per Carton
    Use With:Kitchen Receptacles; Under Cabinet/Counter Power Distribution
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RU100W
    • Color White
    • Size 3.4 W x 5.57 L x 1.55 H in
    • Box Style Rectangular
    • Bracket No Bracket
    • Depth 1.55 in.
    • No. of Gangs 1-Gang
    • Material Metal
    • Packaging 1 per Carton
    • Use With Kitchen Receptacles; Under Cabinet/Counter Power Distribution
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    netSELECT® tradeSELECT® Slim Fit Box, Metal, Depth: 1.55 in, Size: 5.57 x 3.40 x 1.55 in, Packaging: 1 per Carton