Chatsworth Sliding Shelf, Aluminum, Solid | Graybar Store
Chatsworth - Sliding Shelf, Aluminum, Solid
+ / - Hover over image to Zoom
Other Views

    Sliding Shelf, Aluminum, Solid

    Manufacturer: Chatsworth
         

    Sliding shelf mounts to four vertical mounting rail. Shelf locks in closed or fully open position, providing stability.

    • Manufacturer Chatsworth
    • Type Non-Vented Shelf
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    Mounting Type
    Width (Inches)
    Material
    Mounting Hole Type
    Price
    12345-219
    97136267
    3.5 in.
    White
    24 in.
    19 in.
    #12-24
    $
    364
    .38
    /
    EA
    97136267
    Height (Inches)
    3.5 in.
    Color
    White
    Depth (Inches)
    24 in.
    Mounting Type
    Width (Inches)
    19 in.
    Material
    Mounting Hole Type
    #12-24
    $
    364
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    12345-719
    97136269
    3.5 in.
    Black
    24 in.
    Rack Mount
    19 in.
    Aluminum
    $
    347
    .04
    /
    EA
    97136269
    Height (Inches)
    3.5 in.
    Color
    Black
    Depth (Inches)
    24 in.
    Mounting Type
    Rack Mount
    Width (Inches)
    19 in.
    Material
    Aluminum
    Mounting Hole Type
    $
    347
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97136267 SKU, 97136267 ANALYTICS...
    Depth (Inches)
    24 in.
    Mounting Type
    Width (Inches)
    19 in.
    Material
    Mounting Hole Type
    #12-24
    Price
    $
    364
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97136269 SKU, 97136269 ANALYTICS...
    Depth (Inches)
    24 in.
    Mounting Type
    Rack Mount
    Width (Inches)
    19 in.
    Material
    Aluminum
    Mounting Hole Type
    Price
    $
    347
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available