Chatsworth 11913-719 Deep Sliding Shelf, Vented, Black, 19 in. | Graybar Store
Chatsworth - Deep Sliding Shelf, Vented, Black, 19 in. - 11913-719
+ / - Hover over image to Zoom
Other Views

    Deep Sliding Shelf, Vented, Black, 19 in.

    Manufacturer: Chatsworth
    Manufacturer #: 11913-719
    SKU: 99701609
    $392.85
    Checking Pricing
         
    Color:Black
    Depth (Inches):32 in.
    Use With:36 in (910mm) 4-Post Racks or Cabinets; 39 in (990 mm) 4-Post Racks or Cabinets
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11913-719
    • Color Black
    • Type Vented Shelf
    • Depth (Inches) 32 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Steel
    • Use With 36 in (910mm) 4-Post Racks or Cabinets; 39 in (990 mm) 4-Post Racks or Cabinets
    • Country of Origin US - USA
    Product Overview:
    Sliding Shelf, Black, Steel, Width (Inches): 19 in