Chatsworth 12345-719 Sliding Shelf, Aluminum, Solid, Black, 19 x 24 in. | Graybar Store
Chatsworth - Sliding Shelf, Aluminum, Solid, Black, 19 x 24 in. - 12345-719
+ / - Hover over image to Zoom
Other Views

    Sliding Shelf, Aluminum, Solid, Black, 19 x 24 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12345-719
    SKU: 97136269
    $347.04
    Checking Pricing
         
    Height (Inches):3.5 in.
    Color:Black
    Depth (Inches):24 in.
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12345-719
    • Color Black
    • Type Non-Vented Shelf
    • Depth (Inches) 24 in.
    • Height (Inches) 3.5 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    • Country of Origin US - USA
    Product Overview:
    Sliding Shelf, Black, Aluminum, Width (Inches): 19 in