Chatsworth 12700-719 Extra Heavy Duty Sliding Shelf, Solid, Black, 19 in. | Graybar Store
Chatsworth - Extra Heavy Duty Sliding Shelf, Solid, Black, 19 in. - 12700-719
+ / - Hover over image to Zoom
Other Views

    Extra Heavy Duty Sliding Shelf, Solid, Black, 19 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12700-719
    SKU: 22038970
    $501.05
    Checking Pricing
         
    Height (Inches):3.5 in.
    Color:Black
    Depth (Inches):34 in.
    Rack Units:2
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12700-719
    • Color Black
    • Type Non-Vented Shelf
    • Rack Units 2
    • Depth (Inches) 34 in.
    • Height (Inches) 3.5 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Sliding Shelf, Black, Aluminum, Rack Units: 2, Width (Inches): 19 in