Chatsworth Products Inc. 11546-701 Full Size Keyboard Tray, Aluminum, Black | Graybar Store
Chatsworth Products Inc. - Full Size Keyboard Tray, Aluminum, Black - 11546-701
+ / - Hover over image to Zoom
Other Views

    Full Size Keyboard Tray, Aluminum, Black

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 11546-701
    SKU: 95044794
    $304.91
    Checking Pricing
         
    Height (Inches):3.3 in.
    Color:Black
    Rack Units:2
    Mounting Type:Rack Mount
    Width (Inches):19 in.
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 11546-701
    • Color Black
    • Type Keyboard Tray
    • Rack Units 2
    • Height (Inches) 3.3 in.
    • Mounting Type Rack Mount
    • Width (Inches) 19 in.
    • Material Aluminum
    Product Overview:
    Sliding Keyboard Tray, Black, Aluminum, Rack Units: 2, Width (Inches): 19 in