Allied Moulded Products SB-1H SLIDERBOX® Horizontal Mount 1-Gang Non-Metallic Switch or Receptacle Box | Graybar Store
Allied Moulded Products - SLIDERBOX® Horizontal Mount 1-Gang Non-Metallic Switch or Receptacle Box - SB-1H
+ / - Hover over image to Zoom
Other Views

    SLIDERBOX® Horizontal Mount 1-Gang Non-Metallic Switch or Receptacle Box

    Manufacturer: Allied Moulded Products
    Manufacturer #: SB-1H
    SKU: 25231580
    $4.69
    Checking Pricing
         
    No. of Gangs:1-Gang
    Size (Inches):2-5/16 W x 3-3/4 H
    Box Depth (Inches):3-9/16 in.
    Bracket:Horizontal Mount-Internal Screws with Adjustable Slider Plate for Substrates 1/2 to 1-3/8 Inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # SB-1H
    • Box Depth (Inches) 3-9/16 in.
    • Bracket Horizontal Mount-Internal Screws with Adjustable Slider Plate for Substrates 1/2 to 1-3/8 Inches
    • Materials Polycarbonate
    • No. of Gangs 1-Gang
    • Size (Inches) 2-5/16 W x 3-3/4 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic 1-Gang horizontal mount switch or receptacle SLIDERBOX® 2-5/16 W x 3-3/4 H x 3-9/16 in. D with internal screws with adjustable slider plate for Substrates 1/2 to 1-3/8 Inches.
    • Old or New work
    • 23.0 Cubic inch capacity
    • UL® Listed per UL® 514 C
    • 2-Hour fire rating wall and ceiling