Allied Moulded Products SB-CBFR SLIDERBOX® 4 in. dia. Fan/Fixture Support, Internal Screws/Adjustable Slider Plate | Graybar Store
Allied Moulded Products - SLIDERBOX® 4 in. dia. Fan/Fixture Support, Internal Screws/Adjustable Slider Plate - SB-CBFR
+ / - Hover over image to Zoom
Other Views

    SLIDERBOX® 4 in. dia. Fan/Fixture Support, Internal Screws/Adjustable Slider Plate

    Manufacturer: Allied Moulded Products
    Manufacturer #: SB-CBFR
    SKU: 25231585
    $12.95
    Checking Pricing
         
    Bracket:Internal Screws with Adjustable Slider Plate for Substates 1/2 to 1-5/32 in.
    Size (Inches):4 dia.
    Box Depth (Inches):2-3/4 in.
    Installation Type:New or Old Work
    Use With:Fan/Fixture
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # SB-CBFR
    • Box Depth (Inches) 2-3/4 in.
    • Bracket Internal Screws with Adjustable Slider Plate for Substates 1/2 to 1-5/32 in.
    • Installation Type New or Old Work
    • Materials Thermoset-Fiberglass
    • Size (Inches) 4 dia.
    • Use With Fan/Fixture
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic 4 in. dia. round 2-3/4 in. deep fan/fixture SLIDERBOX® with internal screws with adjustable slider plate for Substrates 1/2 to 1-5/32 Inches.
    • 25.0 Cubic inch capacity
    • 70 lb Fan rated
    • 90 lb Fixture rated
    • UL® Listed per UL® 514 C
    • Fire Rating Classification/2-hour wall and ceiling