Allied Moulded Products SB-3 SLIDERBOX® 3-Gang Non-Metallic Switch or Receptacle Box | Graybar Store
Allied Moulded Products - SLIDERBOX® 3-Gang Non-Metallic Switch or Receptacle Box - SB-3
+ / - Hover over image to Zoom
Other Views

    SLIDERBOX® 3-Gang Non-Metallic Switch or Receptacle Box

    Manufacturer: Allied Moulded Products
    Manufacturer #: SB-3
    SKU: 25231582
    $12.76
    Checking Pricing
         
    No. of Gangs:3-Gang
    Size (Inches):5-13/16 W x 3-3/4 H
    Box Depth (Inches):3-9/16 in.
    Bracket:Internal Screws with Adjustable Slider Plate for Substrates 1/2 to 1-3/8 Inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # SB-3
    • Box Depth (Inches) 3-9/16 in.
    • Bracket Internal Screws with Adjustable Slider Plate for Substrates 1/2 to 1-3/8 Inches
    • Materials Polycarbonate
    • No. of Gangs 3-Gang
    • Size (Inches) 5-13/16 W x 3-3/4 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic 3-Gang switch or receptacle SLIDERBOX® 5-13/16 W x 3-3/4 H x 3-9/16 in. D with internal screws with adjustable slider plate for Substrates 1/2 to 1-3/8 Inches.
    • Old or New work
    • 61.0 Cubic inch capacity
    • UL® Listed per UL® 514 C
    • 2-Hour fire rating wall and ceiling