Pass and Seymour (Legrand) 55501 Slide Fan Support with Standard Box, Heavy Duty Slide, Box Depth 1-1/2 in. | Graybar Store
Pass and Seymour (Legrand) - Slide Fan Support with Standard Box, Heavy Duty Slide, Box Depth 1-1/2 in. - 55501
+ / - Hover over image to Zoom
Other Views

    Slide Fan Support with Standard Box, Heavy Duty Slide, Box Depth 1-1/2 in.

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 55501
    SKU: 93172488
    $16.63
    Checking Pricing
         
    Accommodates:Standard Electrical Boxes
    Depth:1-1/2 in.
    Packaging:24 per Pack
    Capacity (Cubic Inch):16.0 cu. in.
    Use With:Standard Box Rotating Dual Support for 16 to 24 in Spans
    Product Includes:Top Knockouts
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 55501
    • Accommodates Standard Electrical Boxes
    • Capacity (Cubic Inch) 16.0 cu. in.
    • Depth 1-1/2 in.
    • Product Includes Top Knockouts
    • Material Steel
    • Packaging 24 per Pack
    • Use With Standard Box Rotating Dual Support for 16 to 24 in Spans
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Slide Fan Support, Heavy Duty Slide, Depth 1.5 Inch, Capacity 16 Cubic Inch, Mounting Screw, 16-24 Span