Hubbell Wiring Device - Kellems RS600PW Slide Dimmer | Graybar Store
Hubbell Wiring Device - Kellems - Slide Dimmer - RS600PW
+ / - Hover over image to Zoom
Other Views

    Slide Dimmer

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RS600PW
    SKU: 25081238
    $36.37
    Checking Pricing
         
    Additional Features:Low End Adjustment For Fine Tuning; No Neutral Required
    Voltage Rating:120 V AC
    Wattage:600 W
    Color:White
    Switch Type:1-Pole
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RS600PW
    • Color White
    • Additional Features Low End Adjustment For Fine Tuning; No Neutral Required
    • Composition 1 Channel
    • Lamp Type CFL; Incandescent; LED
    • Switch Style Slide
    • Switch Type 1-Pole
    • Wattage 600 W
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® Slide Dimmer, Voltage Rating: 120 V AC, Switch Style: Slide, Lamp Type: CFL; Incandescent; LED, Switch Type: 1-Pole, White