Erico SLICK250 Slick Nut | Graybar Store
Erico - Slick Nut - SLICK250
+ / - Hover over image to Zoom
Other Views

    Slick Nut

    Manufacturer: Erico
    Manufacturer #: SLICK250
    SKU: 99567891
    $2.29
    Checking Pricing
         
    Brand or Series:CADDY; SLICK
    Load Rating:100 lb; 250 lb; 400 lb
    No. of Holes:1
    Hole Diameter (Inches):1/2
    Material Finish:Inorganic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SLICK250
    • Type Slick Nut
    • Brand or Series CADDY; SLICK
    • Hole Diameter (Inches) 1/2
    • Load Rating 100 lb; 250 lb; 400 lb
    • Material Finish Inorganic
    • Materials Polyamide; Steel
    • No. of Holes 1
    • Country of Origin US - USA
    Product Overview:
    CADDY® SLICK Slick Nut, 3-Layer Inorganic Coating, Polyamide; Steel, No. of Holes: 1, Hole Diameter (Inches): 1/4 in
    Provides fast universal attachment of threaded rod and hardware to standard strut profiles.