Newton Instrument 2083080800 Slick Nut | Graybar Store
Newton Instrument - Slick Nut - 2083080800
+ / - Hover over image to Zoom
Other Views

    Slick Nut

    Manufacturer: Newton Instrument
    Manufacturer #: 2083080800
    SKU: 99523112
    $2.76
    Checking Pricing
         
    No. of Holes:1
    Thread Size:5/8 - 11 in.
    Brand or Series:Newton
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 2083080800
    • Type Spring Nut
    • Brand or Series Newton
    • Material Finish Electro Galvanized
    • Thread Size 5/8 - 11 in.
    • No. of Holes 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Slick Nut, Electrogalvanized, No. of Holes: 1
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification