Hubbell Power Systems 6455 Sleeves, Guy Wire Serving | Graybar Store
Hubbell Power Systems - Sleeves, Guy Wire Serving - 6455
+ / - Hover over image to Zoom
Other Views

    Sleeves, Guy Wire Serving

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 6455
    SKU: 88056254
    Price pending
    Checking Pricing
         
    Strand Size:7/16 in.
    Length:2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 6455
    • Length 2 in.
    • Strand Size 7/16 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Sleeves, Guy Wire Serving, Steel, Length: 2 in, Strand Size: 7/16 in