Phoenix Contact 1407642 Sleeve Housing With Bayonet Flange | Graybar Store
Phoenix Contact - Sleeve Housing With Bayonet Flange - 1407642
+ / - Hover over image to Zoom
Other Views

    Sleeve Housing With Bayonet Flange

    Manufacturer: Phoenix Contact
    Manufacturer #: 1407642
    SKU: 25699432
    $15.74
    Checking Pricing
         
    Use With:Contact Inserts HC-B16, BB32, D40, DD72, HS6, HV6, M, K, HV06-I-PR, HV 6-E...C
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1407642
    • Materials Polyamide
    • Use With Contact Inserts HC-B16, BB32, D40, DD72, HS6, HV6, M, K, HV06-I-PR, HV 6-E...C
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    B16 Sleeve Housing With Bayonet Flange, Polyamide
    Completely corrosion-resistant; Flexible cable outlet direction, lateral or straight; Halogen-free plastic; Labeling option using 9 x 20 mm marking label; Low weight; Lower costs than metal version; Lower risk of condensation; Marking label can be attached; Metal inlays ensure leading PE contact with angled plugs; PE Sheets are Connected by Means of a Metal Frame Integrated in the Sleeve Housing