Salisbury D2LRY-EC Sleeve Dipped Class 2 Type 1 Extra-Curve Elbow | Graybar Store
Salisbury - Sleeve Dipped Class 2 Type 1 Extra-Curve Elbow - D2LRY-EC
+ / - Hover over image to Zoom
Other Views

    Sleeve Dipped Class 2 Type 1 Extra-Curve Elbow

    Manufacturer: Salisbury
    Manufacturer #: D2LRY-EC
    SKU: 22103111
    $565.60
    Checking Pricing
         
    Color:Red/Yellow
    Size:L
    Glove Type:Dipped Sleeve
    Glove Material Type:Type I Rubber
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # D2LRY-EC
    • Color Red/Yellow
    • Size L
    • Application Lineman
    • Glove Material Type Type I Rubber
    • Glove Type Dipped Sleeve
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Sleeve Dipped Class 2 Extra Curved Elbow Gloves, Glove Type: Dipped Sleeve, Size: L, Red/Yellow, Glove Material Type: Type I Rubber