L. H. Dottie SA516212 Sleeve Anchor With Hex Nut, Zinc Plated Steel, 5/16 x 2 1/2 in. (100) | Graybar Store
L. H. Dottie - Sleeve Anchor With Hex Nut, Zinc Plated Steel, 5/16 x 2 1/2 in. (100) - SA516212
+ / - Hover over image to Zoom
Other Views

    Sleeve Anchor With Hex Nut, Zinc Plated Steel, 5/16 x 2 1/2 in. (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: SA516212
    SKU: 25321941
    $111.86
    Checking Pricing
         
    Size:5/16 Dia (Drill) in
    Anchor Type:Sleeve Anchor
    Length:2-1/2 in.
    Packaging:100 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SA516212
    • Size 5/16 Dia (Drill) in
    • Length 2-1/2 in.
    • Anchor Type Sleeve Anchor
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Sleeve Anchor, Zinc Plated, Size 5/16 x 2 1/2 in., Bolt Length 2 11/16 in., Drill Dia. 5/16 in., Min. Embed. 1 1/2 in.