Pass and Seymour (Legrand) Slater® Plastic Box, 1-1/8 in. Deep | Graybar Store
Pass and Seymour (Legrand) - Slater® Plastic Box, 1-1/8 in. Deep
+ / - Hover over image to Zoom
Other Views

    Slater® Plastic Box, 1-1/8 in. Deep

    Manufacturer: Pass and Seymour (Legrand)
         

    • Manufacturer Pass and Seymour (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Box Style
    Additional Features
    Construction
    Color
    Size
    Mounting Position
    No. of Gangs
    Depth
    Capacity (Cubic Inch)
    Use With
    Mounting Type
    Material
    Price
    P1-08-W
    25280631
    Rectangular; Shallow
    Ideal for Limited Depth Applications; Thermoplastic Box
    Old Work
    Grey
    2.3125 W x 3.75 L x 1.125 D in
    1-Gang
    1.125 in.
    8.0 cu. in.
    Electrical Devices
    Flange
    Thermoplastic
    $
    2
    .32
    /
    EA
    25280631
    Box Style
    Rectangular; Shallow
    Additional Features
    Ideal for Limited Depth Applications; Thermoplastic Box
    Construction
    Old Work
    Color
    Grey
    Size
    2.3125 W x 3.75 L x 1.125 D in
    Mounting Position
    No. of Gangs
    1-Gang
    Depth
    1.125 in.
    Capacity (Cubic Inch)
    8.0 cu. in.
    Use With
    Electrical Devices
    Mounting Type
    Flange
    Material
    Thermoplastic
    $
    2
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1-08-N
    25266187
    Rectangular; Shallow
    Ideal for Limited Depth Applications; Thermoplastic Box
    Old Work
    Grey
    2.3125 W x 3.75 L x 1.125 D in
    Vertical
    1-Gang
    1.125 in.
    8.0 cu. in.
    Electrical Devices
    Bracket
    Thermoplastic
    $
    2
    .44
    /
    EA
    25266187
    Box Style
    Rectangular; Shallow
    Additional Features
    Ideal for Limited Depth Applications; Thermoplastic Box
    Construction
    Old Work
    Color
    Grey
    Size
    2.3125 W x 3.75 L x 1.125 D in
    Mounting Position
    Vertical
    No. of Gangs
    1-Gang
    Depth
    1.125 in.
    Capacity (Cubic Inch)
    8.0 cu. in.
    Use With
    Electrical Devices
    Mounting Type
    Bracket
    Material
    Thermoplastic
    $
    2
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25280631 SKU, 25280631 ANALYTICS...
    Construction
    Old Work
    Color
    Grey
    Size
    2.3125 W x 3.75 L x 1.125 D in
    Mounting Position
    No. of Gangs
    1-Gang
    Depth
    1.125 in.
    Capacity (Cubic Inch)
    8.0 cu. in.
    Use With
    Electrical Devices
    Mounting Type
    Flange
    Material
    Thermoplastic
    Price
    $
    2
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25266187 SKU, 25266187 ANALYTICS...
    Construction
    Old Work
    Color
    Grey
    Size
    2.3125 W x 3.75 L x 1.125 D in
    Mounting Position
    Vertical
    No. of Gangs
    1-Gang
    Depth
    1.125 in.
    Capacity (Cubic Inch)
    8.0 cu. in.
    Use With
    Electrical Devices
    Mounting Type
    Bracket
    Material
    Thermoplastic
    Price
    $
    2
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available