Greenlee 3660 Slant Top Tool Storage Chest | Graybar Store
Greenlee - Slant Top Tool Storage Chest - 3660
+ / - Hover over image to Zoom
Other Views

    Slant Top Tool Storage Chest

    Manufacturer: Greenlee
    Manufacturer #: 3660
    SKU: 89062083
    $1,129.09
    Checking Pricing
         
    Capacity:44.000 CU-FT
    Depth (Inches):30 in.
    Height (Inches):36 in.
    Width (Inches):60 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 3660
    • Capacity 44.000 CU-FT
    • Depth (Inches) 30 in.
    Product Overview:
    Storage Box, Slant Roof, 60 Inch Width, 30 Inch Depth, 48 Inch Height, 2 Number of Drawers, Baked Enamel Finish Welded Steel Material, 44 Cu FT Capacity
    Exclusion Caster, Items/Features Double Hinged Cover, Gas Springs, Large Fold Down Recessed Handles, Large Lip Steel Shelves, Non Removable Pin Hinges, Overlapping Corners, Rolled Edges, Tamper Proof, Weather Proof