Panduit - Slack Spool - PRSP7
+ / - Hover over image to Zoom
Other Views

Slack Spool

Manufacturer: Panduit
Manufacturer #: PRSP7
SKU: 25090894
Checking Pricing
     
Height (Inches):4.5 in
Color:Black
Depth (Inches):7 in
Length:7 in
Width (Inches):2.5 in
Material:Polycarbonate
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # PRSP7
  • Color Black
  • Depth (Inches) 7 in
  • Height (Inches) 4.5 in
  • Length 7 in
  • Width (Inches) 2.5 in
  • Material Polycarbonate
Product Overview:
PatchRunner™ Slack Spool, Black, Polycarbonate, Vertical, High-Density Networking Equipment