Panduit PRSP5 PatchRunner™ Spool, Cable Management, Front, 7 in. | Graybar Store
Panduit - PatchRunner™ Spool, Cable Management, Front, 7 in. - PRSP5
+ / - Hover over image to Zoom
Other Views

    PatchRunner™ Spool, Cable Management, Front, 7 in.

    Manufacturer: Panduit
    Manufacturer #: PRSP5
    SKU: 25024695
    $13.06
    Checking Pricing
         
    Height (Inches):4.5 in.
    Color:Black
    Depth (Inches):5.25
    Length:5.25 in.
    Width (Inches):2.5 in.
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PRSP5
    • Color Black
    • Application High-Density Networking Equipment
    • Mounting Style Vertical
    • Type Cable Management
    • Brand PatchRunner
    • Depth (Inches) 5.25
    • Height (Inches) 4.5 in.
    • Length 5.25 in.
    • Materials Polycarbonate
    • Width (Inches) 2.5 in.
    • Material Polycarbonate
    • For Use With PatchRunner Vertical Cable Manager
    Product Overview:
    PatchRunner™ Slack Spool, Black, Polycarbonate, Vertical