Clearfield FMA-C25 FieldSmart® Slack Management Trough, 23 in. | Graybar Store
Clearfield - FieldSmart® Slack Management Trough, 23 in. - FMA-C25
+ / - Hover over image to Zoom
Other Views

    FieldSmart® Slack Management Trough, 23 in.

    Manufacturer: Clearfield
    Manufacturer #: FMA-C25
    SKU: 25723862
    $258.53
    Checking Pricing
         
    Depth (Inches):5.0 in.
    Use With:FieldSmart Fiber Crossover Distribution System
    Width (Inches):23 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Clearfield
    • Manufacturer # FMA-C25
    • Type Slack Management Trough
    • Brand FieldSmart
    • Depth (Inches) 5.0 in.
    • Width (Inches) 23 in.
    • Use With FieldSmart Fiber Crossover Distribution System
    • Country of Origin US - USA
    Product Overview:
    FieldSmart® FMA Slack Management Trough