Kraloy SMB-H-15 Kwikon Standard Slab Box, Molded Connectors, 44 cu. in. Capacity, 8 x 3/4 in. | Graybar Store
Kraloy - Kwikon Standard Slab Box, Molded Connectors, 44 cu. in. Capacity, 8 x 3/4 in. - SMB-H-15
+ / - Hover over image to Zoom
Other Views

    Kwikon Standard Slab Box, Molded Connectors, 44 cu. in. Capacity, 8 x 3/4 in.

    Manufacturer: Kraloy
    Manufacturer #: SMB-H-15
    SKU: 99418951
    $15.57
    Checking Pricing
         
    Box Style:Round
    Color:Grey
    Size:8 x 1/2 in
    Depth:1/2 in.
    Capacity (Cubic Inch):44.0 cu. in.
    Mounting Type:Screw
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kraloy
    • Manufacturer # SMB-H-15
    • Color Grey
    • Size 8 x 1/2 in
    • Box Style Round
    • Capacity (Cubic Inch) 44.0 cu. in.
    • Depth 1/2 in.
    • Mounting Type Screw
    • Material PVC
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    KRALOY® Slab Box, PVC, Gray, Size: 8 x 1/2 in, Box Style: Round, Mounting Type: Screw Mount