Ipex USA SMB-10/20 Slab Box | Graybar Store
Ipex USA - Slab Box - SMB-10/20
+ / - Hover over image to Zoom
Other Views

    Slab Box

    Manufacturer: Ipex USA
    Manufacturer #: SMB-10/20
    SKU: 97193088
    $12.99
    Checking Pricing
         
    Box Style:Round
    Additional Features:Non-Conducting; Non-Corroding; Nonmetallic; Threaded Brass Inserts
    Color:Grey
    No. of Gangs:1-Gang
    Capacity (Cubic Inch):44.0 cu. in.
    Use With:Cor-Line ENT Fittings; Kwikon Fittings
    Mounting Type:Screw
    Knockouts:1 (2) in; 1/2 (4) in; 3/4 (2) in
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # SMB-10/20
    • Color Grey
    • Additional Features Non-Conducting; Non-Corroding; Nonmetallic; Threaded Brass Inserts
    • Box Style Round
    • Capacity (Cubic Inch) 44.0 cu. in.
    • Knockouts 1 (2) in; 1/2 (4) in; 3/4 (2) in
    • Mounting Type Screw
    • No. of Gangs 1-Gang
    • Material PVC
    • Use With Cor-Line ENT Fittings; Kwikon Fittings
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Slab Box, PVC, Gray, Size: 2 x 1 in; 2 x 3/4 in; 4 x 1/2 in, Box Style: Round, Mounting Type: Screw Mount