Ipex USA SMB-H-15/20 Slab Box | Graybar Store
Ipex USA - Slab Box - SMB-H-15/20
+ / - Hover over image to Zoom
Other Views

    Slab Box

    Manufacturer: Ipex USA
    Manufacturer #: SMB-H-15/20
    SKU: 22071111
    $16.88
    Checking Pricing
         
    Box Style:Round
    Additional Features:Non-Conducting; Non-Corroding; Nonmetallic; Threaded Brass Inserts
    Color:Grey
    Size:4 x 1 in; 4 x 3/4 in
    No. of Gangs:1-Gang
    Capacity (Cubic Inch):44.0 cu. in.
    Use With:Cor-Line ENT Fittings; Kwikon Fittings
    Mounting Type:Screw
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # SMB-H-15/20
    • Color Grey
    • Size 4 x 1 in; 4 x 3/4 in
    • Additional Features Non-Conducting; Non-Corroding; Nonmetallic; Threaded Brass Inserts
    • Box Style Round
    • Capacity (Cubic Inch) 44.0 cu. in.
    • Mounting Type Screw
    • No. of Gangs 1-Gang
    • Material PVC
    • Use With Cor-Line ENT Fittings; Kwikon Fittings
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Slab Box, PVC, Gray, Size: 4 x 1 in; 4 x 3/4 in, Box Style: Round, Mounting Type: Screw Mount