Commscope 1375014-2 SL Series Category 6 Patch Panel, 24-Port | Graybar Store
Commscope - SL Series Category 6 Patch Panel, 24-Port - 1375014-2
+ / - Hover over image to Zoom
Other Views

    SL Series Category 6 Patch Panel, 24-Port

    Manufacturer: Commscope
    Manufacturer #: 1375014-2
    SKU: 22126725
    $228.68
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Unloaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 1375014-2
    • Panel Type Unloaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style SL Series Jack Termination Tool
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NETCONNECT™ SL Series Cat 6 24-port patch panel, 1 RU.
    • Panel Dimensions: 19W x 1.75H in
    • Panel Features: Standard