Commscope SL Series Category 6 Patch Panel | Graybar Store
Commscope - SL Series Category 6 Patch Panel
+ / - Hover over image to Zoom
Other Views

    SL Series Category 6 Patch Panel

    Manufacturer: Commscope
         

    TE Connectivity's Category 6 SL Series Patch Panel exceeds Category 6 industry standard performance. This patch panel is configured with 6-port modules with individual replacement jacks.

    • "6-pack" modules with individual jacks
    • Patch panel comes unloaded with jacks bagged separately
    • Supports most voice and data applications
    See More >>
    • Manufacturer Commscope
    • Category Cat 6
    • Termination Style SL Series Jack Termination Tool
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Ports
    Panel Type
    Shielding
    Rack Units
    Price
    1375014-2
    22126725
    24
    Unloaded
    Non Shielded
    1
    $
    228
    .68
    /
    EA
    22126725
    No. of Ports
    24
    Panel Type
    Unloaded
    Shielding
    Non Shielded
    Rack Units
    1
    $
    228
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1375015-2
    22126726
    48
    Unloaded
    Non Shielded
    2
    $
    450
    .61
    /
    EA
    22126726
    No. of Ports
    48
    Panel Type
    Unloaded
    Shielding
    Non Shielded
    Rack Units
    2
    $
    450
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22126725 SKU, 22126725 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    1
    Price
    $
    228
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22126726 SKU, 22126726 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    2
    Price
    $
    450
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available