Commscope 557505-1 SL Series 110 Connect Faceplate | Graybar Store
Commscope - SL Series 110 Connect Faceplate - 557505-1
+ / - Hover over image to Zoom
Other Views

    SL Series 110 Connect Faceplate

    Manufacturer: Commscope
    Manufacturer #: 557505-1
    SKU: 92051682
    $2.33
    Checking Pricing
         
    No. of Ports:2
    Color:Light Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # 557505-1
    • Color Light Almond
    • No. of Ports 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NETCONNECT™ SL Series light almond 1-gang 110Connect faceplate, 2-port.
    • Commercial grade
    • Accepts a variety of TE jacks (AMP-TWIST, 110Connect, MT-RJ, and SL Series)
    • A variety icon wheel is included with the standard faceplate kit