Cooper Lighting (Eaton) 22SR-LD1-29-C-UNV-L840-CD1-U Metalux Skyridge Troffer, 30W LED, Curved, Recessed, 2x2, (1) 10W Driver, 4000K | Graybar Store
Cooper Lighting (Eaton) - Metalux Skyridge Troffer, 30W LED, Curved, Recessed, 2x2, (1) 10W Driver, 4000K - 22SR-LD1-29-C-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    Metalux Skyridge Troffer, 30W LED, Curved, Recessed, 2x2, (1) 10W Driver, 4000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 22SR-LD1-29-C-UNV-L840-CD1-U
    SKU: 25564383
    $166.08
    Checking Pricing
         
    Color Temperature (Kelvin):4000
    Fixture Size (feet):2x2
    Lamp Watts:30
    No. of Lamps:1
    Lumens:3003
    Additional Options:1 Driver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 22SR-LD1-29-C-UNV-L840-CD1-U
    • Additional Options 1 Driver
    • Brand Metalux
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2x2
    • Lamp Type LED
    • Lamp Watts 30
    • Lumens 3003
    • No. of Lamps 1
    • Series Skyridge
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Curved recessed 2x2 troffer, 3003 lumens, color temperature 4000K for use with (1) 30W LED lamp, which is integrated into the fixture.
    • Shallow 4.75 inch deep housing is extruded aluminum frame and injected molded composite end plates
    • Equipped standard with a 0-10V continuous dimming driver that works with any standard 0-10V control/dimmer
    • Projected life is 60,000 hours at 84% lumen output