Lutron SFS-5E-WH Skylark Slide-to-Off Fan Control, Fully Variable, White | Graybar Store
Lutron - Skylark Slide-to-Off Fan Control, Fully Variable, White - SFS-5E-WH
+ / - Hover over image to Zoom
Other Views

    Skylark Slide-to-Off Fan Control, Fully Variable, White

    Manufacturer: Lutron
    Manufacturer #: SFS-5E-WH
    SKU: 88163730
    $37.59
    Checking Pricing
         
    Switch Type:1-Pole
    Color:White
    Action:Slider ON/OFF, Slider Fan Speed
    Rating:5A
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # SFS-5E-WH
    • Color White
    • Rating 5A
    • Series Skylark
    • Switch Style Rocker Slide
    • Switch Type 1-Pole
    • Voltage Rating 120V
    • Action Slider ON/OFF, Slider Fan Speed
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Skylark Fan-Speed Control, Single-pole, slide-to-off, fully variable fan control, 120V/5A in white.