Lutron SFSQ-F-GR Skylark Slide-to-Off Fan Control, Fully Variable, Grey | Graybar Store
Lutron - Skylark Slide-to-Off Fan Control, Fully Variable, Grey - SFSQ-F-GR
+ / - Hover over image to Zoom
Other Views

    Skylark Slide-to-Off Fan Control, Fully Variable, Grey

    Manufacturer: Lutron
    Manufacturer #: SFSQ-F-GR
    SKU: 92092458
    $20.90
    Checking Pricing
         
    Switch Type:1-Pole
    Color:Grey
    Action:Slider ON/OFF, Slider Fan Speed
    Rating:5A
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # SFSQ-F-GR
    • Color Grey
    • Rating 5A
    • Series Skylark
    • Switch Style Rocker Slide
    • Switch Type 1-Pole
    • Voltage Rating 120V
    • Action Slider ON/OFF, Slider Fan Speed
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Skylark Fan-Speed Control, Single-pole, quiet 3-speed, 120V/1.5A in grey.