Lutron S-600P-WH Skylark Dimmer, Rocker Switch, Incand/Halogen, 1-Pole, 600W, Gloss, White | Graybar Store
Lutron - Skylark Dimmer, Rocker Switch, Incand/Halogen, 1-Pole, 600W, Gloss, White - S-600P-WH
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, Rocker Switch, Incand/Halogen, 1-Pole, 600W, Gloss, White

    Manufacturer: Lutron
    Manufacturer #: S-600P-WH
    SKU: 88163701
    $16.34
    Checking Pricing
         
    Color:White
    Rating:600W
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S-600P-WH
    • Color White
    • Lamp Type Incandescent, Halogen
    • Rating 600W
    • Series Skylark
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • Country of Origin CN - China
    Product Overview:
    Skylark® incandescent/halogen 600W, 120V slide dimmer with rocker ON/OFF switch, architectural white matte for single-pole use.
    • Move the slider up to brighten lights, down to dim them
    • Simply slide up to turn lights on, slide down to turn them off
    • Matches existing Decoratortor Style RP switches