Lutron S2-LFSQ-WH Skylark Fan Control, Dual Slider, Quiet 3-Speed/Dimmer, White | Graybar Store
Lutron - Skylark Fan Control, Dual Slider, Quiet 3-Speed/Dimmer, White - S2-LFSQ-WH
+ / - Hover over image to Zoom
Other Views

    Skylark Fan Control, Dual Slider, Quiet 3-Speed/Dimmer, White

    Manufacturer: Lutron
    Manufacturer #: S2-LFSQ-WH
    SKU: 92048904
    $33.64
    Checking Pricing
         
    Switch Type:1-Pole
    Color:White
    Action:Slider ON/OFF, Slider Fan/Dimmer
    Rating:1.5A (Fan)/300W (Dimmer)
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S2-LFSQ-WH
    • Color White
    • Rating 1.5A (Fan)/300W (Dimmer)
    • Series Skylark
    • Switch Style Dual Sliders
    • Switch Type 1-Pole
    • Voltage Rating 120V
    • Action Slider ON/OFF, Slider Fan/Dimmer
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan in white.