Lutron Skylark Fan Control, Dual Slider, Quiet 3-Speed/Dimmer | Graybar Store
Lutron - Skylark Fan Control, Dual Slider, Quiet 3-Speed/Dimmer
+ / - Hover over image to Zoom
Other Views

    Skylark Fan Control, Dual Slider, Quiet 3-Speed/Dimmer

    Manufacturer: Lutron
         

    Lutron Skylark Dual fan control and dimmer in ivory color offers three quiet fan speeds that enhances the comfort of any room. It has left and right slider to control fan speed as well as light levels.

    • Manufacturer Lutron
    • Series Skylark
    • Switch Style Dual Sliders
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Switch Type
    Color
    Action
    Rating
    Voltage Rating
    Price
    S2-LFSQ-IV
    92050286
    1-Pole
    Ivory
    Slider ON/OFF, Slider Fan/Dimmer
    1.5A (Fan)/300W (Dimmer)
    120V
    $
    33
    .64
    /
    EA
    92050286
    Switch Type
    1-Pole
    Color
    Ivory
    Action
    Slider ON/OFF, Slider Fan/Dimmer
    Rating
    1.5A (Fan)/300W (Dimmer)
    Voltage Rating
    120V
    $
    33
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S2-LFSQ-WH
    92048904
    1-Pole
    White
    Slider ON/OFF, Slider Fan/Dimmer
    1.5A (Fan)/300W (Dimmer)
    120V
    $
    33
    .64
    /
    EA
    92048904
    Switch Type
    1-Pole
    Color
    White
    Action
    Slider ON/OFF, Slider Fan/Dimmer
    Rating
    1.5A (Fan)/300W (Dimmer)
    Voltage Rating
    120V
    $
    33
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92050286 SKU, 92050286 ANALYTICS...
    Action
    Slider ON/OFF, Slider Fan/Dimmer
    Rating
    1.5A (Fan)/300W (Dimmer)
    Voltage Rating
    120V
    Price
    $
    33
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92048904 SKU, 92048904 ANALYTICS...
    Action
    Slider ON/OFF, Slider Fan/Dimmer
    Rating
    1.5A (Fan)/300W (Dimmer)
    Voltage Rating
    120V
    Price
    $
    33
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available