Lutron SCL-153P-WH Skylark Dimmer, Rocker Switch, Preset, 1-Pole/3-Way, White | Graybar Store
Lutron - Skylark Dimmer, Rocker Switch, Preset, 1-Pole/3-Way, White - SCL-153P-WH
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, Rocker Switch, Preset, 1-Pole/3-Way, White

    Manufacturer: Lutron
    Manufacturer #: SCL-153P-WH
    SKU: 25690995
    $23.89
    Checking Pricing
         
    Rating:150W CFL/LED, 600W Incand/Hal
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole and 3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # SCL-153P-WH
    • Color White
    • Lamp Type Incandescent/Halogen/CFL/LED
    • Rating 150W CFL/LED, 600W Incand/Hal
    • Series Skylark
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole and 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Skylark C•L Dimmer for CFL, LED, halogen, and incandescent dimmable bulbs, uses HED Technology in white.