Lutron Skylark Dimmer, Rocker Switch, Preset, 1-Pole/3-Way | Graybar Store
Lutron - Skylark Dimmer, Rocker Switch, Preset, 1-Pole/3-Way
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, Rocker Switch, Preset, 1-Pole/3-Way

    Manufacturer: Lutron
         

    Lutron Skylark Slide preset dimmer switch enhances the performance of your dimmable CFL or LED bulb. It has rocker switch that offers desired light levels. It is an ideal choice for 1-Pole or 3-Way applications.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen/CFL/LED
    • Series Skylark
    • Switch Style Rocker with Slide Dimmer
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    SCL-153P-WH
    25690995
    150W CFL/LED, 600W Incand/Hal
    White
    Box
    120V
    1-Pole and 3-Way
    $
    23
    .89
    /
    EA
    25690995
    Rating
    150W CFL/LED, 600W Incand/Hal
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    $
    23
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SCL-153PH-WH
    25472492
    150W CFL/LED, 600W Incand/Hal
    White
    Clamshell
    120V
    1-Pole and 3-Way
    $
    23
    .89
    /
    EA
    25472492
    Rating
    150W CFL/LED, 600W Incand/Hal
    Color
    White
    Packaging
    Clamshell
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    $
    23
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25690995 SKU, 25690995 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    Price
    $
    23
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25472492 SKU, 25472492 ANALYTICS...
    Packaging
    Clamshell
    Voltage Rating
    120V
    Switch Type
    1-Pole and 3-Way
    Price
    $
    23
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available