Lutron S-603P-WH Skylark Dimmer, Rocker Switch, Incand/Halogen, 3-Way, 600W, White | Graybar Store
Lutron - Skylark Dimmer, Rocker Switch, Incand/Halogen, 3-Way, 600W, White - S-603P-WH
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, Rocker Switch, Incand/Halogen, 3-Way, 600W, White

    Manufacturer: Lutron
    Manufacturer #: S-603P-WH
    SKU: 88163708
    $21.43
    Checking Pricing
         
    Rating:600W
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S-603P-WH
    • Color White
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Series Skylark
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/600W in white