Lutron S-603P-IV Skylark Dimmer, Rocker Switch, Incand/Halogen, 3-Way, 600W, Ivory | Graybar Store
Lutron - Skylark Dimmer, Rocker Switch, Incand/Halogen, 3-Way, 600W, Ivory - S-603P-IV
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, Rocker Switch, Incand/Halogen, 3-Way, 600W, Ivory

    Manufacturer: Lutron
    Manufacturer #: S-603P-IV
    SKU: 88163712
    $21.43
    Checking Pricing
         
    Rating:600W
    Color:Ivory
    Packaging:Box
    Voltage Rating:120V
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S-603P-IV
    • Color Ivory
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Series Skylark
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/600W in ivory.