Lutron Skylark Dimmer, Rocker Switch, Incand/Halogen, 3-Way, 600W | Graybar Store
Lutron - Skylark Dimmer, Rocker Switch, Incand/Halogen, 3-Way, 600W
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, Rocker Switch, Incand/Halogen, 3-Way, 600W

    Manufacturer: Lutron
         

    Lutron Skylark® 3-Way Preset dimmer features a rocker switch to maintain brightness at desired Preset levels and offers easy ON/OFF operation. It has a voltage rating of 120 VAC and power rating of 600 Watts for incandescent/halogen loads.

    • Manufacturer Lutron
    • Lamp Type Incandescent/Halogen
    • Series Skylark
    • Switch Style Rocker with Slide Dimmer
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rating
    Color
    Packaging
    Voltage Rating
    Switch Type
    Price
    S-603P-IV
    88163712
    600W
    Ivory
    Box
    120V
    3-Way
    $
    21
    .43
    /
    EA
    88163712
    Rating
    600W
    Color
    Ivory
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    $
    21
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-603PH-WH
    92050295
    600W
    White
    Clamshell
    120V
    3-Way
    $
    21
    .43
    /
    EA
    92050295
    Rating
    600W
    Color
    White
    Packaging
    Clamshell
    Voltage Rating
    120V
    Switch Type
    3-Way
    $
    21
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S-603P-WH
    88163708
    600W
    White
    Box
    120V
    3-Way
    $
    21
    .43
    /
    EA
    88163708
    Rating
    600W
    Color
    White
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    $
    21
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88163712 SKU, 88163712 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    Price
    $
    21
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92050295 SKU, 92050295 ANALYTICS...
    Packaging
    Clamshell
    Voltage Rating
    120V
    Switch Type
    3-Way
    Price
    $
    21
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88163708 SKU, 88163708 ANALYTICS...
    Packaging
    Box
    Voltage Rating
    120V
    Switch Type
    3-Way
    Price
    $
    21
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available