Lutron S-600PH-IV Skylark Dimmer, Rocker Switch, Incand/Halogen, 1-Pole, 600W, Gloss, Ivory, Clamshell | Graybar Store
Lutron - Skylark Dimmer, Rocker Switch, Incand/Halogen, 1-Pole, 600W, Gloss, Ivory, Clamshell - S-600PH-IV
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, Rocker Switch, Incand/Halogen, 1-Pole, 600W, Gloss, Ivory, Clamshell

    Manufacturer: Lutron
    Manufacturer #: S-600PH-IV
    SKU: 92050296
    $16.34
    Checking Pricing
         
    Color:Ivory
    Rating:600W
    Packaging:Clamshell
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S-600PH-IV
    • Color Ivory
    • Lamp Type Incandescent, Halogen
    • Rating 600W
    • Series Skylark
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Clamshell
    • Voltage Rating 120V
    • Country of Origin CN - China
    Product Overview:
    Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/600W, clamshell packaging in ivory.