Lutron S-600P-BR Skylark Dimmer, Rocker Switch, Incand/Halogen, 1-Pole, 600W, Gloss, Brown | Graybar Store
Lutron - Skylark Dimmer, Rocker Switch, Incand/Halogen, 1-Pole, 600W, Gloss, Brown - S-600P-BR
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, Rocker Switch, Incand/Halogen, 1-Pole, 600W, Gloss, Brown

    Manufacturer: Lutron
    Manufacturer #: S-600P-BR
    SKU: 88163703
    $16.34
    Checking Pricing
         
    Color:Brown
    Rating:600W
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S-600P-BR
    • Color Brown
    • Lamp Type Incandescent, Halogen
    • Rating 600W
    • Series Skylark
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/600W in brown.